missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MicroCL 17R Microcentrifuge
Quickly perform micro-volume protocols up to 17,000xg, with cooling available.
5975.00 €
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 13,300 rpm |
Max. RCF | 17,000 x g |
Noise Level | 50 dB(A) |
Temperature Range | -9°C to +40°C |
Product Code | Brand | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
10152694
|
Thermo Scientific™
75002455 |
MicroCL 17R Centrifuge, Refrigerated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
5975.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Ideal for everyday laboratory use, Thermo Scientific MicroCL 17R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing, with refrigeration available.
Support your micro-volume separation needs with:- Performance up to 17,000xg with fast acceleration and deceleration.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
17,000 x g | |
-9°C to +40°C | |
Benchtop Centrifuge | |
Yes | |
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm) | |
Thermo Scientific |
13,300 rpm | |
50 dB(A) | |
CSA, CE, IVD | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
62.0lb. (28.0 kg) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title