missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2300 Plus Coveralls with Hood
Provides an excellent barrier to many harmful chemicals while being lightweight and yet relatively strong and durable. Ansell Microgard 2300 Plus is designed for workers involved in environmental clean-up, general industrial and chemical handling applications.
929.00 € - 1050.00 €
Specifications
Product Type | Protective Coveralls |
---|---|
Material | Polyethylene-coated Non-woven Bicomponent Fabric |
Color | Yellow |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15506614
|
Ansell™
YY23T-00132-04 |
Large |
1050.00 €
Pack of 45 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15586604
|
Ansell™
YY23T-00132-02 |
Small |
1050.00 €
Pack of 45 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15596604
|
Ansell™
YY23T-00132-03 |
Medium |
1050.00 €
Pack of 45 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
15516614
|
Ansell™
YY23T-00132-05 |
X-Large |
1050.00 €
Pack of 45 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15526614
|
Ansell™
YY23T-00132-06 |
2X-Large |
929.00 €
Pack of 40 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15536614
|
Ansell™
YY23T-00132-07 |
3X-Large |
929.00 €
Pack of 40 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
Description
- Category III 3-piece hood
- Elasticated hood, finger loops, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
- Polycoated bi-component barrier
- Highly visible bright yellow color improves worker safety
- Lightweight yet relatively strong and durable
- Anti-static according to EN 1149-5
- Includes a respirator fit hood and a zip flap with self-adhesive tape closure
Specifications
Protective Coveralls | |
Yellow | |
Elastic | |
Hooded | |
Zipper with Storm Flap | |
Polyethylene | |
2-way front zip with resealable storm flap | |
Includes Hood, finger loops |
Polyethylene-coated Non-woven Bicomponent Fabric | |
Elastic | |
Elastic, Finger Loops | |
3-panel, Elastic | |
Stitched, Taped | |
Type 3-B, Type 4-B, Type 5-B, EN 1073-2, EN 14126, EN 1149-5 | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title