missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ MicroGenesis™ Single Use Microfiber Mop Cover

Mop Cover for use with MicroGenesis 100% synthetic, disposable, microfiber mop.
365.00 € - 410.00 €
Specifications
Color Code | White |
---|---|
Dimensions | 390 x 130 mm |
Product Type | Mop Head |
Autoclavable | Autoclavable |
Disposable | Single-use |
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
16535314
![]() |
Contec™
MGMP0004 |
Non-sterile |
365.00 €
Pack of 120 |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
16545314
![]() |
Contec™
MGMP0005 |
Sterile |
410.00 €
Pack of 120 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
- Synthetic microfiber
- Lightweight and cost effective mop
- Single use - Av 6 sqm coverage
- Ideal for the removal of gross soil and fine particulates
Specifications
White | |
Mop Head | |
Single-use | |
No |
390 x 130 mm | |
Autoclavable | |
MicroGenesis Mop | |
Synthetic Microfiber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ MicroGenesis™ Single Use Microfiber Mop Cover