missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Construction Tape
BIOPHARMA

Simple to tear LDPE tape with a high-tack, rubber adhesive that easily bonds different mediums, such as plastic to concrete or stainless steel.

17.80 € - 19.70 €

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Conformance
Adhesive Type Rubber
Coating None
Color White
View More Specs

Products 2
Product Code Brand Width (Metric) Width (English) Price Quantity & Availability  
Product Code Brand Width (Metric) Width (English) Price Quantity & Availability  
13167316
BIOPHARMA
View Documents
Micronova™
EZT-1WH
25.4 mm 1 in.
19.70 €
Each
Estimated Shipment: 16-06-2025
to see stock.
Add to basket
 
12803552
BIOPHARMA
View Documents
Micronova™
EZT-2WH
50.8 mm 2 in.
17.80 €
Each
Estimated Shipment: 18-06-2025
to see stock.
Add to basket
 
Description

Description

Cleanroom construction tape is an easy to tear, low-density polyethylene tape that is designed for cleanroom construction and maintenance. The high tack and aggressive adhesive makes it well suited to clean build projects where high and low energy surfaces have to be bonded together with the same medium. This tape conforms well and does not have the same dead stretch limitations that might occur in other polyethylene tapes.

  • Polyethylene tape with a high-tack synthetic rubber adhesive
  • High tack and excellent adhesion of the rubber-based adhesive
  • Serrated edge allows for easy tear at any length
  • Designed for cleanroom construction and maintenance
  • Easily bonds different mediums together, such as plastic, concrete and stainless steel
  • Good conformability, no dead-stretch
  • Resistant to common solvents and acids
  • Wound on a 3 in. plastic core
Specifications

Specifications

Not Autoclavable
Rubber
White
Roll
Cleanroom Tape
Construction Tape for Controlled Environments; Good adhesion to plastic, concrete, and steel
Yes
16°C to 27°C
33 m
ISO 9001 Certified Facility; Certificate of Conformance
None
Medium Gloss
Polyethylene
Non-sterile
3 in. Plastic Core
60°F to 80°F
36 yd.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Cleanroom Construction Tape

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.