Learn More
Micronova™ Cleanroom Construction Tape

Simple to tear LDPE tape with a high-tack, rubber adhesive that easily bonds different mediums, such as plastic to concrete or stainless steel.
Brand: Micronova™ EZT-2WH
16.29 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Cleanroom construction tape is an easy to tear, low-density polyethylene tape that is designed for cleanroom construction and maintenance. The high tack and aggressive adhesive makes it well suited to clean build projects where high and low energy surfaces have to be bonded together with the same medium. This tape conforms well and does not have the same dead stretch limitations that might occur in other polyethylene tapes.
- Polyethylene tape with a high-tack synthetic rubber adhesive
- High tack and excellent adhesion of the rubber-based adhesive
- Serrated edge allows for easy tear at any length
- Designed for cleanroom construction and maintenance
- Easily bonds different mediums together, such as plastic, concrete and stainless steel
- Good conformability, no dead-stretch
- Resistant to common solvents and acids
- Wound on a 3 in. plastic core
Specifications
Not Autoclavable | |
Rubber | |
White | |
Roll | |
Cleanroom Tape | |
Construction Tape for Controlled Environments; Good adhesion to plastic, concrete, and steel | |
Yes | |
16 x 10 x 8 in. | |
60°F to 80°F | |
33 m x 50.8 mm (36 yd. x 2 in.) | |
33 m | |
50.8 mm | |
50.8 mm |
ISO 9001 Certified Facility; Certificate of Conformance | |
None | |
Medium Gloss | |
Polyethylene | |
Non-sterile | |
3 in. Plastic Core | |
24/Cs. | |
40.6 x 25.4 x 20.3 cm | |
16°C to 27°C | |
36 yd. | |
2 in. | |
2 in. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047857-000 | Certificate of Compliance | 17/03/2025 | EZT-2WH |
046545-000 | Certificate of Compliance | 13/03/2025 | EZT-2WH |
045673-000 | Certificate of Compliance | 05/02/2025 | EZT-2WH |
045086-000 | Certificate of Compliance | 13/08/2024 | EZT-2WH |
043588-000 | Certificate of Compliance | 09/05/2024 | EZT-2WH |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.