missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ Bottle Brush

Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

Brand:  Micronova™ BRDG-01

30.97 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 12705725

  • 38.20 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.

  • Multipurpose, color-coded plastic bottle brushes
  • Durable, stiff polyester bristles
  • Easy grip plastic handle
  • For versatile and aggressive cleaning of bottles and equipment
  • Made from FDA approved, BPA free base resins
  • Available in Blue, Green, Red, White and Yellow
Specifications

Specifications

Bottle Brush
Soft
Polypropylene
Curved
Rounded, green, Bottle Brush Head with soft bristles, attached to a fixed length, green, plastic handle with rounded end.
Keep at ambient temperature
Green
3.25 in.
16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm)
Non-filtered
Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities.
3.5 in
Handle/Included, Part of Brush
3.25 in.
9.75 in.
8.26 cm
24.77 cm
Polypropylene, Polyester
Each Brush single bagged.
Standard disinfectants and cleaning solutions
3.5 in.
3.25 in.
Polyester
Yes
Round
Non-sterile
Not Autoclavable
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved
Keep at ambient temperature
8.26 cm
Reusable
No
BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover
8.89 cm
16 in.
6.5 in.
40.6 cm
16.5 cm
6.35 mm
19
12/Cs.
16 x 10 x 6 in.
8.9 cm
8.26 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.