missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ Bottle Brush

Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

37.55 € - 87.00 €

Specifications

Product Type Bottle Brush
Bristle Material Polyester
Bristle Type Soft
Handle Material Polypropylene
Sterility Non-sterile
View More Specs

Products 7
Product Code Brand Color Diameter (Metric) Bristle Price Quantity & Availability  
Product Code Brand Color Diameter (Metric) Bristle Price Quantity & Availability  
12765715
View Documents
Micronova™
BRDB-01
Blue 8.26 cm
52.10 €
Each
Estimated Shipment: 20-02-2025
to see stock.
Add to basket
 
12705725
View Documents
Micronova™
BRDG-01
Green 8.26 cm
38.20 €
Each
Estimated Shipment: 20-02-2025
to see stock.
Add to basket
 
12765725
View Documents
Micronova™
BRRE-01
Red 8.26 cm
40.35 €
Each
Estimated Shipment: 05-03-2025
to see stock.
Add to basket
 
12725755
View Documents
Micronova™
BRWH-66
White 6.4 cm
43.10 €
Each
Estimated Shipment: 20-02-2025
to see stock.
Add to basket
 
12715745
View Documents
Micronova™
BRWH-01
White 8.26 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12765755
View Documents
Micronova™
BRYE-01
Yellow 8.26 cm
38.20 €
Each
Estimated Shipment: 17-02-2025
to see stock.
Add to basket
 
12735755
View Documents
Micronova™
BRWH-67
White 7.6 cm
87.00 €
Each
Estimated Shipment: 20-02-2025
to see stock.
Add to basket
 
Description

Description

A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.

  • Multipurpose, color-coded plastic bottle brushes
  • Durable, stiff polyester bristles
  • Easy grip plastic handle
  • For versatile and aggressive cleaning of bottles and equipment
  • Made from FDA approved, BPA free base resins
  • Available in Blue, Green, Red, White and Yellow
Specifications

Specifications

Bottle Brush
Soft
Non-sterile
Keep at ambient temperature
Keep at ambient temperature
Non-filtered
12/Cs.
16 x 10 x 6 in.
Polyester
Polypropylene
Not Autoclavable
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved
Reusable
Polypropylene, Polyester
Standard disinfectants and cleaning solutions
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.