missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapter

Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

Brand:  Micronova™ QPSL-09

 View more versions of this product

Product Code. 13147616

  • 94.35 € / Each
Estimated Shipment: 26-05-2025
to see stock.
Explore more special offers
Add to basket

Requires : Slip covers and extendible or standard stainless-steel handle (sold separately).
This item is not returnable. View return policy

Description

Description

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable
Specifications

Specifications

4 x 9 in. (10 x 22.86 cm)
White
White
Non-sterile
Autoclavable
3 in
4 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls
No
Adapter, ACME Threaded Handle Attachment
360 Swivel
9 in.
22.9 cm
7.62 cm
10.2 cm
Chemicals
1 Ea.
SlimLine, FlatMop, SnapMop, PocketMop, or NovaSnap Covers and Handles with threaded tips such as STA series plastic handles or ALUMEH aluminum handles
ISO 9001 Certified Facility Certificate of Conformance
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.