missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Tape Dispensers
BIOPHARMA

A coated steel and plastic tape dispenser with 2-inch capacity and an optional weighted base that is designed to hold Micronova 3-inch core tape rolls.

Brand:  Micronova™ P-52W

 View more versions of this product

Product Code. 13168515

  • 195.00 € / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Micronova Tape Dispensers, For Use With: Film-backed or Paper tapes, Quantity: Each, Recommended Applications: Safety, Width: 2 in.

The Micronova Tape Dispenser is a combination of coated steel and plastic with a 2-inch width. Available with or without a weighted base. Designed for use with all Micronova 3-inch core tapes.

  • Coated steel and plastic tape dispenser
  • 2-inch capacity
  • Holds tapes with 3 inch cores
  • Designed for use with Micronova tapes
  • Optional weighted base
Specifications

Specifications

Tape Dispenser with Weighted Bottom
5 in.
Film-backed or Paper tapes
Beige
Plastic
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number046552-000 Certificate TypeCertificate of Compliance Date31/12/2024 Catalog NumberP-52W
Lot Number044605-000 Certificate TypeCertificate of Compliance Date12/08/2024 Catalog NumberP-52W
Lot Number043827-000 Certificate TypeCertificate of Compliance Date03/06/2024 Catalog NumberP-52W
Lot Number043365-000 Certificate TypeCertificate of Compliance Date09/05/2024 Catalog NumberP-52W
Lot Number043365-000 Certificate TypeCertificate of Quality Date09/05/2024 Catalog NumberP-52W
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Tape Dispensers > Tape Dispenser, Plastic, Weighted Base, 2 in.Capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.