missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler Head
Buerkle™ V4A MicroSampler Head are interchangeable with different tips and volumes.
102.00 € - 140.00 €
Specifications
Material | Stainless Steel (V4A) |
---|---|
Autoclavable | Autoclavable |
Description | Head for MicroSampler |
For Use With (Application) | For The Sampling of Small Quantities of Powder |
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10721961
|
Buerkle™
5307-0102 |
0.2 mL | 12 mm dia. MicroSampler Tube |
102.00 €
Each |
In Stock
Log in to see stock. |
||||
10625761
|
Buerkle™
5307-0105 |
0.5 mL | 12 mm dia. MicroSampler Tube |
102.00 €
Each |
In Stock
Log in to see stock. |
||||
10731961
|
Buerkle™
5307-0110 |
2 mL | 12 mm dia. MicroSampler Tube |
102.00 €
Each |
In Stock
Log in to see stock. |
||||
10676331
|
Buerkle™
5307-0202 |
1 mL | 25 mm dia. MicroSampler Tube |
140.00 €
Each |
In Stock
Log in to see stock. |
||||
10581731
|
Buerkle™
5307-0205 |
5 mL | 25 mm dia. MicroSampler Tube |
140.00 €
Each |
In Stock
Log in to see stock. |
||||
10591731
|
Buerkle™
5307-0210 |
10 mL | 25 mm dia. MicroSampler Tube |
140.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- Interchangeable
- Allows tips with different volumes to be used
- Stainless steel AISI 316L
Specifications
Stainless Steel (V4A) | |
Autoclavable | |
Head for MicroSampler | |
For The Sampling of Small Quantities of Powder |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title