Learn More
Epredia™ Microscope Slides, Cut, 1mm
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
9.04 € - 951.30 €
Specifications
Material | Soda Lime Glass |
---|---|
Thickness (Metric) | 1 mm |
Coating | Uncoated |
Writing Surface | No |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||||
15326395
|
Epredia™
AAAC0500075002ES0MNZ#0#G# |
75 x 50 mm | 100 Pieces in Cardboard Box | N/A | N/A | N/A | |||||
12342108
|
Epredia™
AA00000102E01FST20 |
76 x 26 mm | 50 Pieces in Box | N/A | N/A | N/A | |||||
16311906
|
Epredia™
AAAC0300045003EB0MNZ#0#G# |
45 x 30 mm | 100 Pieces in Paper | N/A | N/A | N/A | |||||
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use
Specifications
Soda Lime Glass | |
1 mm | |
Uncoated | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.