missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm

Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.

Brand:  Merck SLFG85010

 View more versions of this product

Product Code. 10238090

  • 243.00 € / Pack of 10
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

Protect vacuum sources from contamination and moisture damage

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features & Benefits:

  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Single-use
PTFE (Membrane), Polypropylene (Housing)
0.2 μm
Analytical sample prep
Stepped hose barb with female Luer slip
Millex™
Filter
50 mm
Luer outlet, ethylene oxide sterilized
Protect vacuum sources from contamination and moisture damage; sterilize ambient air entering fermenters; filter incubator gas to protect against contamination; filter nitrogen and air used to dry liquid samples
PTFE
Non-sterile
PTFE
Stepped hose barb with female Luer slip
10Pack
100 mL
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers