missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.
Brand: Merck SLFGN25VS
This item is not returnable.
View return policy
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Natural inlet/natural outlet | |
Single-use | |
PTFE | |
0.2 μm | |
3.9 cm2 | |
<0.1 mL | |
Female Luer-Lok™ | |
5.2 (75)bar(psi) | |
25Pack | |
Millex-FG Syringe Filter Unit | |
25 mm |
Needle outlet, ethylene oxide sterilized | |
Syringe | |
PTFE | |
Sterile | |
Air/gas/organic solvent filtration and venting;Applications requiring super hydrophobic membranes | |
PTFE | |
Needle | |
Millex-FX™ | |
45 deg. C | |
100 mL | |
2.5 cm |