missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm

Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.

Brand:  Merck SLFG75000

 View more versions of this product

Product Code. 10648261

  • 1810.00 € / Pack of 100
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect vacuum sources from contamination and moisture damage

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features & Benefits:

  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural inlet/natural outlet
Single-use
PTFE
Non-sterile
Analytical sample prep
PTFE
1/8 in. NPTM
100Pack
Millex-FG
50 mm
HB-NPTM
Syringe
0.2 μm
19.6 cm2
<0.1 mL
1/8 in. NPTM
4.1 (60)bar(psi)
121 deg. C
4 L
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers