missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.
Brand: Merck SLFG05000
This item is not returnable.
View return policy
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Single-use | |
PTFE | |
Non-sterile | |
Analytical sample prep | |
Stepped hose barb with female Luer slip | |
4.1 bar (60 psi) | |
4 L | |
50 mm |
HB/HB | |
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation | |
0.2 μm | |
19.6 cm2 | |
PTFE | |
Stepped hose barb with female Luer slip | |
100Pack | |
71 mm | |
5 cm |