missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Mini ViscoSampler
Buerkle™ V4A Stainless Steel Mini ViscoSampler for viscous substances such as pastes, mud, creams, oils.
Brand: Buerkle™ 5341-1150
485.06 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stainless steel AISI 316L (1.4404), seals PTFE
- Sterilisable
- Ideal for the pharmaceutical and cosmetics industry
- The sample is drawn in using the pump rod and directly conveyed to the sampling container
- Easy cleaning for flawless sampling
- Depending on the viscosity, the removable suction tip can be fitted with suction drills of 2mm to 6mm
Specifications
Mini Viscosampler | |
Autoclavable | |
2.54 oz. | |
Ideal for The Pharmaceutical and Cosmetics Industry | |
1500 mm |
Stainless Steel (V4A), PTFE | |
2 mm Suction tip | |
75 mL | |
1500 x 15 mm |