missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Mini ViscoSampler
Buerkle™ V4A Stainless Steel Mini ViscoSampler for viscous substances such as pastes, mud, creams, oils.
377.00 € - 535.00 €
Specifications
Product Type | Mini Viscosampler |
---|---|
Material | Stainless Steel (V4A), PTFE |
Autoclavable | Autoclavable |
Includes | 2 mm Suction tip |
For Use With (Application) | Ideal for The Pharmaceutical and Cosmetics Industry |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
10461151
|
Buerkle™
5341-1060 |
30 mL | 600 x 15 mm |
377.00 €
Each |
In Stock
Log in to see stock. |
||||
10461341
|
Buerkle™
5341-1100 |
50 mL | 1000 x 15 mm |
438.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
10421731
|
Buerkle™
5341-1150 |
75 mL | 1500 x 15 mm |
535.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Stainless steel AISI 316L (1.4404), seals PTFE
- Sterilisable
- Ideal for the pharmaceutical and cosmetics industry
- The sample is drawn in using the pump rod and directly conveyed to the sampling container
- Easy cleaning for flawless sampling
- Depending on the viscosity, the removable suction tip can be fitted with suction drills of 2mm to 6mm
Specifications
Mini Viscosampler | |
Autoclavable | |
Ideal for The Pharmaceutical and Cosmetics Industry |
Stainless Steel (V4A), PTFE | |
2 mm Suction tip |