missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Mini Vortex Mixer
With touch-activated operation, the Mini Vortex Mixer provides powerful mixing in a small footprint for tubes up to 50 mL.
Brand: Gilson™ 36110720
243.71 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Small size, but powerful mixing
- The Mini Vortex Mixer delivers a fixed speed of 2,800 rpm by only applying slight pressure to the center of the spill-resistant vortex head.
- Remove the pressure and the vortex motor immediately stops.
- The entire operation is quiet and smooth and contained in a small 10 x 10 cm (4 x 4 in.) footprint.

Specifications
Fixed, 2800 rpm | |
Vortex Mixer | |
50/60 Hz | |
6.6 cm | |
9.4 cm | |
9.9 cm | |
0.4 kg |
100/240 V | |
UK Plug | |
2.6 in. | |
3.7 in. | |
3.9 in. | |
1 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ Mini Vortex Mixer > Mini Vortex Mixer; Plug Type: UK Plug
Spot an opportunity for improvement?Share a Content Correction