missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Vortexer
Fisherbrand™ Mini Vortexer is designed with a unique cup head that prevents liquids from entering the housing, prolonging motor life.
Brand: Fisherbrand™ BV202-P-E-FIS
158.53 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Compact
- Powerful mixing
- Touch activation
Specifications
4.5 mm | |
100/240 V, 50/60 Hz, 1 A, ≤50 W | |
CE | |
ABS Plastic Base, TPR Rubber Platform | |
10 x 9 x 7 in. | |
6.35 cm | |
9.65 cm | |
9.65 cm | |
0.5 kg | |
Cup Head | |
Touch |
2800 rpm | |
50 mL | |
EU & UK | |
3.8 x 3.8 in. | |
7 in. | |
3.8 in. | |
3.8 in. | |
1 lb. | |
Purple | |
DC | |
2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mini Vortexer > Color: Purple
Spot an opportunity for improvement?Share a Content Correction