missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Vortexer
Fisherbrand™ Mini Vortexer is designed with a unique cup head that prevents liquids from entering the housing, prolonging motor life.
183.00 € - 203.00 €
Specifications
Orbit | 4.5 mm |
---|---|
Speed Range | 2800 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz, 1 A, ≤50 W |
Tube Capacity | 50 mL |
Plug Type | EU & UK |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
16343196
|
Fisherbrand™
BV202-GRN-E-FIS |
Green |
203.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
16363196
|
Fisherbrand™
BV202-P-E-FIS |
Purple |
203.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
16373196
|
Fisherbrand™
BV202-R-E-FIS |
Red |
203.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
16353196
|
Fisherbrand™
BV202-GY-E-FIS |
Gray |
183.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Compact
- Powerful mixing
- Touch activation
Specifications
4.5 mm | |
100/240 V, 50/60 Hz, 1 A, ≤50 W | |
EU & UK | |
3.8 x 3.8 in. | |
6.35 cm | |
9.65 cm | |
0.5 kg | |
DC |
2800 rpm | |
50 mL | |
ABS Plastic Base, TPR Rubber Platform | |
7 in. | |
3.8 in. | |
1 lb. | |
Cup Head | |
Touch |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Fisherbrand™ Mini Vortexer