Learn More
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filters are composed of cellulose acetate and cellulose nitrate.
Brand: Fisherbrand™ 0422A00023
85.74 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Widely used membranes in analytical and research applications
- Naturally hydrophilic, biologically inert and offer thermal stability
- Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
Specifications
3.62bar | |
MCE | |
Non-sterile | |
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids | |
Hydrophilic | |
Plain Disc | |
47 mm |
White | |
0.2 μm | |
19mL/min./cm2 | |
2L/min. | |
100 Pack | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.