missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filters are composed of cellulose acetate and cellulose nitrate.
42.35 € - 103.00 €
Specifications
Color | White |
---|---|
Material | MCE |
Sterility | Non-sterile |
For Use With (Application) | Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids |
Hydrophobicity | Hydrophilic |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||||
16437040
|
Fisherbrand™
0422A00022 |
0.2 μm | 25 mm |
91.40 €
Pack of 200 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
16202772
|
Fisherbrand™
0422A00023 |
0.2 μm | 47 mm |
103.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
11715295
|
Fisherbrand™
0424A00022 |
0.45 μm | 25 mm |
45.40 €
Pack of 100 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
11725295
|
Fisherbrand™
0424A00023 |
0.45 μm | 47 mm |
86.85 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11745295
|
Fisherbrand™
0425A00023 |
0.65 μm | 47 mm |
94.80 €
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11775295
|
Fisherbrand™
0427A00022 |
1.2 μm | 25 mm | N/A | N/A | N/A | |||||
11765295
|
Fisherbrand™
0426A00023 |
0.8 μm | 47 mm |
103.00 €
Pack of 100 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
11785295
|
Fisherbrand™
0427A00023 |
1.2 μm | 47 mm |
94.80 €
Pack of 100 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
11795295
|
Fisherbrand™
0428A00022 |
3 μm | 25 mm | N/A | N/A | N/A | |||||
11705305
|
Fisherbrand™
0428A00023 |
3 μm | 47 mm |
94.80 €
Pack of 100 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
11725305
|
Fisherbrand™
0429A00023 |
5 μm | 47 mm |
94.80 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11735305
|
Fisherbrand™
0430A00022 |
8 μm | 25 mm | N/A | N/A | N/A | |||||
11745305
|
Fisherbrand™
0430A00023 |
8 μm | 47 mm |
94.80 €
Pack of 100 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
Description
- Widely used membranes in analytical and research applications
- Naturally hydrophilic, biologically inert and offer thermal stability
- Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
Specifications
White | |
Non-sterile | |
Hydrophilic | |
Plain Disc |
MCE | |
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids | |
100 Pack | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter