missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Molecular BioProducts Snap-Cap Plain Centrifuge Tubes
495.00 € - 515.00 €
Specifications
Cap Style | Flat |
---|---|
Certifications/Compliance | RNase, DNase, RNA, DNA, ATP, pyrogen-free |
Material | Polypropylene |
Includes | Flat cap |
Packaging | Bag |
Product Code | Brand | Color | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||||
10644163
|
Thermo Scientific™
3439G |
Green | Sterile | 0.6 mL | N/A | N/A | N/A | |||||
10787984
|
Thermo Scientific™
3439O |
Orange | Sterile | 0.6 mL | N/A | N/A | N/A | |||||
10367232
|
Thermo Scientific™
3439A |
Assorted | Sterile | 0.6 mL | N/A | N/A | N/A | |||||
Description
- With flat cap
- No frosting or graduations
- Certified RNase/DNase, RNA/DNA, ATP and pyrogen free
Specifications
Flat | |
Polypropylene | |
Bag | |
Flat Cap |
RNase, DNase, RNA, DNA, ATP, pyrogen-free | |
Flat cap | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Molecular BioProducts Snap-Cap Plain Centrifuge Tubes