missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Mono Pocket Sampler
Quick and easy to use sampler that has a GMP design, which means it can be stripped and cleaned very quickly. Sampling Systems™ Mono Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules.
400.00 € - 720.00 €
Specifications
Product Type | Pocket Sampler |
---|---|
Material | Stainless Steel (316L) |
Includes | One Sampling Point |
Capacity (Metric) | 20 mL |
For Use With (Application) | Powder Sampling |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15809261
|
Sampling Systems™
1430S-600 |
20 mL | 600 mm |
400.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
15889251
|
Sampling Systems™
1430S-1000 |
20 mL | 1000 mm |
505.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
15899251
|
Sampling Systems™
1430S-1500 |
20 mL | 1500 mm |
720.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
Description
- For sampling free flowing powders and granules
- Chemically resistant 316L stainless steel construction
- Easy clean design
- Quick and easy to use
- Simply push into your powder and granules and twist the handle to take the sample
- Ideal for chemical, food and pharmaceutical sampling
Specifications
Pocket Sampler | |
One Sampling Point | |
Powder Sampling |
Stainless Steel (316L) | |
20 mL | |
25 mm |