missing translation for 'onlineSavingsMsg'
Learn More

uvex Motion S1 SRC Perforated Safety Shoes

Extremely lightweight safety shoes with a sporty design constructed from synthetic materials, making them suitable for those who are allergic to chrome. Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC).

Brand:  uvex 6989844

118.13 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15378312

  • 129.00 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Lightweight S1 safety shoes with a Climazone climate management technology
  • Made from synthetic materials, making them suitable for those who are allergic to chrome
  • Protection class S1 in accordance with EN ISO 20345:2011, additional marking for excellent slip resistance (SRC)
  • Meets the ESD specification with bleeder resistor under 35 megaohms
  • Self-cleaning, lightweight PU outsole with optimal abrasion resistance, shock absorption, and excellent slip resistance
  • Steel toe cap with a stabilizing anti-twist heel cap to prevent ankle twisting
  • All soles are free of silicones, plasticizers, and other paint wetting impairment substances
  • Anti-static Uvex 3D Hydroflex™ foam insole for optimal shock absorption around heel and forefoot
  • Elastic laces allow for quick, individual adjustment
  • Suitable for use with orthopaedic adjustments and insoles
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black, Silver
Microvelour
Dual Density Polyurethane (PU)
11 cm
Oil, petrol
Trainers
S1
Distance Mesh
44
Steel
Men's
Motion S1 SRC
No
ESD Safety Shoe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers