missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Motion S1 SRC Perforated Safety Shoes
Extremely lightweight safety shoes with a sporty design constructed from synthetic materials, making them suitable for those who are allergic to chrome. Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC).
129.00 € - 134.00 €
Specifications
Liner Material | Distance Mesh |
---|---|
Material | Microvelour |
Sole Material | Dual Density Polyurethane (PU) |
Toe Material | Steel |
Width (Metric) | 11 cm |
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Prix | Quantité et disponibilité | ||||
15338312
|
uvex
6989840 |
40 | Black, Silver |
134.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
15348312
|
uvex
6989841 |
41 | Black, Silver |
134.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
15368312
|
uvex
6989843 |
43 | Black, Silver |
134.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
15378312
|
uvex
6989844 |
44 | Black, Silver |
129.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
Description
- Lightweight S1 safety shoes with a Climazone climate management technology
- Made from synthetic materials, making them suitable for those who are allergic to chrome
- Protection class S1 in accordance with EN ISO 20345:2011, additional marking for excellent slip resistance (SRC)
- Meets the ESD specification with bleeder resistor under 35 megaohms
- Self-cleaning, lightweight PU outsole with optimal abrasion resistance, shock absorption, and excellent slip resistance
- Steel toe cap with a stabilizing anti-twist heel cap to prevent ankle twisting
- All soles are free of silicones, plasticizers, and other paint wetting impairment substances
- Anti-static Uvex 3D Hydroflex™ foam insole for optimal shock absorption around heel and forefoot
- Elastic laces allow for quick, individual adjustment
- Suitable for use with orthopaedic adjustments and insoles
Spécification
Distance Mesh | |
Dual Density Polyurethane (PU) | |
11 cm | |
Oil, petrol | |
Trainers | |
S1 |
Microvelour | |
Steel | |
Men's | |
Motion S1 SRC | |
No | |
ESD Safety Shoe |