missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Motorised Pipette Controller
A powerful, lightweight and ergonomically designed pipetting controller for all commonly used glass or plastic pipettes
Brand: Fisherbrand™ FB_Accumaxfiller_GB
This item is not returnable.
View return policy
Description
- Powerful yet quiet pump
- Ergonomic design
- Soft grip push buttons
- Double safety valve
- Autoclavable pipette cone
- Three modes: High, Low and Gravity
- Switch located on slide part of controller ensuring ease of operation
- LED indicator lights up in red when battery is low
- Can be operated continuously for 8 hours
- Replaceable membrane Filter to protect device from contaminants being drawn into pipette
- Can be used while it is charging
Pipet, filler, liquid handling
Specifications
1000mAh NiMH batteries | |
Blue | |
Pipette Controller | |
Hydrophobic PTFE membrane filter | |
Glass or plastic serological pipettes | |
Two (High and Low, along with Gravity drain) | |
2 x 1.2V / 1000mAh NiMH batteries |
Cone shape | |
Soft Push Button | |
0.1 to 200 mL | |
Push button | |
Pipette filler, Charger (GB plug), Desktop stand, Wall mount bracket, Two spare membrane filters: 0.20μm and 0.45μm, Instruction manual, Batteries | |
2 to 3 hours | |
1.2 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Motorised Pipette Controller > Motorised Pipette Controller
Spot an opportunity for improvement?Share a Content Correction