missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Moulded Polyethylene Connecting Link

Used to permanently attach lengths of chain or to repair chain link, our durable B-900 Moulded Polyethylene Connecting Links match our posts and chain.

72.75 €

Specifications

Quantity 36 Pk.
Type Chain Link
Material Polyethylene
For Use With (Application) Traffic Control
Length (Metric) 50.8 mm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11751296
View Documents
Brady™
078248
Black
72.75 €
1 pack
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
11741296
View Documents
Brady™
078247
White
72.75 €
1 pack
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
Description

Description

  • Used to permanently attach lengths of chain or to repair chain link, our durable B-900 polyethylene Connecting Links match our posts and chain.
Specifications

Specifications

36 Pk.
Polyethylene
50.8 mm
2 in.
Stanchion Accessories
Chain Link
Traffic Control
2 in.
50.8 mm
Videos
SDS
Documents

Documents

Product Certifications