missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MS 3 Control Compact Universal Shaker

Space-saving universal small shaker for use with microtiter plates and all small vessels.
Brand: IKA™ 0020016017
1015.95 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Wide range of attachments
- Attachment detection
- Timer with countdown function
- Stable in all speed ranges
- Sturdy zinc die-cast casing
- USB connection for remote control
- Continuous or touch operation (with standard attachment)
- Two operating modes:
- Mode A (safe mode with attachment detection):
The maximum speed of 3,000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1,300 rpm. - Mode B (without attachment detection):
A speed of 3,000 rpm is possible with all attachments, depending on the application (see accessory list in the manual).
- Mode A (safe mode with attachment detection):

Specifications
4.5 mm | |
100 to 3000 rpm | |
100/240 VAC, 24 VDC | |
LCD: Speed, Timer | |
1 sec. to 3599 min. |
0.5 kg | |
100/240 V, 50/60 Hz, 20 W | |
148 x 63 x 205 mm | |
RS 232 interface |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ MS 3 Control Compact Universal Shaker > 100 - 3000 rpm
Spot an opportunity for improvement?Share a Content Correction