missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Multi-Channel
PIPETMAN™ M Multi-Channel is a Bluetooth™-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.
Brand: Gilson™ F81052
1088.58 EUR valid until 2024-12-31
Use promo code "21923" to get your promotional price.
This item is not returnable.
View return policy
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
- Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications
Universal | |
Autoclavable | |
Reusable | |
Ergonomic | |
P8x100M BT | |
Pipetman M | |
Non-sterile | |
10 to 100 μL | |
1 Year | |
32.4 cm | |
15 cm | |
5.5 cm | |
Certified Quality |
No | |
Orange | |
Pipette Tip, TRACKMAN™ Connected | |
Polypropylene | |
8 | |
Yes | |
Pipette | |
Pipette Tips, TRACKMAN™ Connected | |
15.75 in. | |
5.9 in. | |
2.16 in. | |
3.7 V and 420 mAh (1.55 Wh) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction