missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Multi-Channel

PIPETMAN™ M Multi-Channel is a Bluetooth™-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.
1295.00 € - 1430.00 €
Specifications
Compatible Tips | Universal |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Disposable | Reusable |
For Use With | Pipette Tip, TRACKMAN™ Connected |
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
16328157
![]() |
Gilson™
F81048 |
0.5 to 10 μL | 8 |
1295.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16338157
![]() |
Gilson™
F81049 |
0.5 to 10 μL | 12 |
1430.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16348157
![]() |
Gilson™
F81050 |
1 to 20 μL | 8 |
1295.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16358157
![]() |
Gilson™
F81051 |
1 to 20 μL | 12 |
1430.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16368157
![]() |
Gilson™
F81052 |
10 to 100 μL | 8 |
1295.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16378157
![]() |
Gilson™
F81053 |
10 to 100 μL | 12 |
1430.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16388157
![]() |
Gilson™
F81054 |
20 to 200 μL | 8 |
1295.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16398157
![]() |
Gilson™
F81055 |
20 to 200 μL | 12 |
1430.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16308167
![]() |
Gilson™
F81056 |
10 to 300 μL | 8 |
1295.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16318167
![]() |
Gilson™
F81057 |
10 to 300 μL | 12 |
1430.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16328167
![]() |
Gilson™
F81058 |
50 to 1200 μL | 8 |
1295.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16338167
![]() |
Gilson™
F81059 |
50 to 1200 μL | 12 |
1430.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
- Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications
Universal | |
Autoclavable | |
Pipette Tip, TRACKMAN™ Connected | |
Polypropylene | |
Yes | |
Pipette | |
1 Year | |
32.4 cm | |
15 cm | |
5.5 cm | |
Certified Quality |
No | |
Reusable | |
Ergonomic | |
Pipetman M | |
Non-sterile | |
Pipette Tips, TRACKMAN™ Connected | |
15.75 in. | |
5.9 in. | |
2.16 in. | |
3.7 V and 420 mAh (1.55 Wh) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ M Multi-Channel