missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Multi Purpose Benchtop Ovens
Highly efficient, reliable, and cost effective ovens to suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with the latest touch screen control system which offers intuitive control and excellent accuracies.
Brand: Genlab OV/50/TDIG/SS/F
This item is not returnable.
View return policy
Description
Included Features:
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors
- Excellent stability (fan assisted)
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request):
- Fan assisted circulation (Not available < 30L)
- Stainless steel chamber
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable calibration certificate to National Standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Explosion relief panels (OV style only)
- Bespoke solutions available upon request
Specifications
Stainless Steel | |
58 L | |
Multi-Purpose Benchtop Oven (Fan Assisted, Stainless Steel Chamber) | |
2 Shelves, 3 Positions | |
36 x 35 x 45 cm | |
35 kg |
Touchscreen Interface, Side Mount | |
40°C to 250°C | |
Coated Steel | |
Removable Chrome Plated Wire Grid Shelves | |
73 x 48 x 58 cm | |
750 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Genlab Multi Purpose Benchtop Ovens > 58 L, Multi-Purpose Benchtop Oven (Fan Assisted, Stainless Steel Chamber)
Spot an opportunity for improvement?Share a Content Correction