missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Ovens

Highly efficient, reliable, and cost effective ovens that suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with intuitive touchscreen control that offers excellent accuracies.

1185.00 € - 2255.00 €

Specifications

Chamber Material Stainless Steel
Controller Type Base Mounted, Touchscreen
Description Multi-purpose benchtop oven with base mounted controller, fan assisted
Temperature (Metric) 40°C to 250°C
Material Coated Steel
View More Specs

Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
16305598
View Documents Promotion Details
Genlab
MINO/30/TDIG/F
30 L
1995.00 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 02-12-2024
to see stock.
Add to basket
 
16315598
View Documents Promotion Details
Genlab
MINO/40/TDIG/F
40 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
16325598
View Documents Promotion Details
Genlab
MINO/50/TDIG/F
53 L
2255.00 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
16335598
View Documents Promotion Details
Genlab
MINO/75/TDIG/F
73 L
2255.00 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

Included Features

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors
  • Excellent stability (fan assisted)
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request)

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibration certificate to National Standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Explosion relief panels (OV style only)
  • Bespoke solutions available upon request
Specifications

Specifications

Stainless Steel
Multi-purpose benchtop oven with base mounted controller, fan assisted
Coated Steel
Chrome Plated Wire Grid Shelves
Base Mounted, Touchscreen
40°C to 250°C
2 Shelves, 3 Positions
<±0.6°C (Fan Assisted)
Videos
SDS
Documents

Documents

Product Certifications