missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Multi-Sampler
Buerkle™ Multi Sampler features several closed chambers, for multi point sampling from several predetermined depths. The Zone Samplers are available in three different lengths, 55 cm (especially suitable for sacks), 85cm (for barrels, tubs, mixed containers) and 150 cm (for big bags, silos, tanks).
Brand: Buerkle™ 5316-0150
875.69 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
This item is not returnable.
View return policy
Description
- All-layer samples can be collected from all layers of the container
- Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
- Safe and reliable sampling is made even easier with useful special accessories such as sealing sleeves, Quali-Paper, cleaning brushes, emptying devices and close-it control seals
- aluminum, AISI 316L (1.4404) or AISI 316L/PTFE
- Version made of AISI 316L (1.4404)/PTFE with low weight due to PTFE sample chambers.
- With colour coding system
- 25 mm Ø
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Multi Sampler | |
Autoclavable | |
T-shape | |
1355 mm Insertion Depth | |
For Multi Point Sampling From Several Predetermined Sampling Depths, Foodstuffs |
Stainless Steel (V4A), PTFE | |
5 Collection Chambers | |
17 mL | |
DIN | |
1500 mm |