Learn More
ZVG Zellstoff Vertrieb™ Multitex Soft Wipes
Use ZVG Zellstoff Vertrieb™ Multitex Soft Wipes in sensitive work areas such as precision engineering, electrical and automotive industries and paint shops.
54.35 € - 107.00 €
Specifications
Product Type | Wipers |
---|---|
Color | White |
For Use With (Application) | For wet and dry cleaning |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10381242
|
ZVG Zellstoff Vertrieb™
11149-00 |
180.5 m x 30 cm |
88.75 €
1 roll |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
10263532
|
ZVG Zellstoff Vertrieb™
10801-01 |
38 x 34 cm |
107.00 €
Pack of 400 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10095661
|
ZVG Zellstoff Vertrieb™
10149-00 |
34 x 38 cm |
54.35 €
Pack of 400 |
In Stock
Log in to see stock. |
|||||
Description
These high-quality nonwoven fabrics are suitable for both wet and dry cleaning due to their high strength. They are frequently used in sensitive work areas such as precision engineering, paint shops, the electrical and automotive industries, as well as in nursing homes.
- Viscose nonwoven fabric with textile characteristics
- Cpable of absorbing large quantities of liquid
- Can be washed and wrung out during cleaning
- Very soft, yet lint-free
- Highly absorbent
- Tear- and solvent-resistant
Viscose fibers are industrially produced from cellulose, a basic material. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are highly absorbent, flexible, and durable due to their textile nature.
Specifications
Wipers | |
White | |
For wet and dry cleaning |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.