missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nailsaver Sponges
Unique side grooves protect the fingernails, while also allowing for a better grip for more cleaning leverage. This pad protects fingernails for worry free washing up, reducing the need for gloves and the likelihood of broken nails.
222.00 € - 485.00 €
Specifications
Product Type | Sponge |
---|---|
For Use With (Application) | Cleaning |
Material | Foam |
Style | Nailsaver |
Product Code | Brand | Color | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
17178650
|
3M™
7000097768 |
Blue, Orange | 150 x 95 mm | 10 Pk. |
256.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17128660
|
3M™
7000097797 |
Blue, White | 150 x 70 mm | 6 Pk. |
485.00 €
Pack of 120 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17198650
|
3M™
7000097785 |
Blue, White | 130 x 70 mm | 10 Pk. |
245.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17108660
|
3M™
7000097786 |
Green, White | 130 x 70 mm | 10 Pk. |
245.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17168650
|
3M™
7000097765 |
Pink | 92 x 70 mm | 10 Pk. |
242.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17188650
|
3M™
7000097784 |
Red, White | 130 x 70 mm | 10 Pk. |
245.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17138660
|
3M™
7000097798 |
Yellow, Green | 150 x 70 mm | 6 Pk. |
415.00 €
Pack of 120 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
17158650
|
3M™
7000097764 |
Yellow, Green | 150 x 70 mm | 10 Pk. |
222.00 €
Pack of 100 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
17118660
|
3M™
7000097787 |
Yellow, White | 130 x 70 mm | 10 Pk. |
262.00 €
Pack of 100 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
Description
- Cleaning sponges with a unique ridge to protect finger nails
- Handy size for a good grip and excellent durability
- Foam shape is easy to handle
- Reduces the need for gloves
- Extremely long lasting
Specifications
Sponge | |
Cleaning | |
Foam | |
Nailsaver |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Nailsaver Sponges