Learn More
Thermo Scientific™ Nalgene™ HDPE Pipet Baskets

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets.
Brand: Thermo Scientific™ DS5241-0020
203.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets. A perforated screen in the bottom allows cleaning solutions to fill the chamber from the bottom and is recessed 0.75 in. (1.9cm) for complete drainage. Use these high-denisty polyethylene baskets inside Nalgene pipet jars to soak pipets in cleaning or disinfection solutions, then drain and transfer into the Nalgene pipet washer for automatic pipet washing and rinsing. Match size letter code for best jar and washer fits.
- Rugged, resilient baskets cushion pipets and won't corrode
- Chemically compatible with most acids, bases, alcohols and detergents
Ordering Information:
- Use with Nalgene pipet jars (Cat. No. 5242-series) and Pipet washers (Cat. No. 5245-series). Match size code letters for best fit.

Specifications
Pipet, 8 in. | |
37 cm | |
Pipet Basket HDPE Size A |
14.75 in. | |
A | |
HDPE |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1218200 | Certificate of Compliance | 08/12/2017 | DS5241-0020 |
1122144 | Certificate of Compliance | 19/07/2017 | DS5241-0020 |
1082044-COC | Certificate of Compliance | 17/04/2017 | DS5241-0020 |
1041474-COC | Certificate of Analysis | 15/04/2017 | DS5241-0020 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.