missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Three-way Stopcock

Experience in-house fluid transfer system flexibility with this three-way stopcock, arranged in a T-shape to simply any two — or all three — arms of the stopcock with ease.

Brand:  Thermo Scientific™ 6470-0004

 View more versions of this product

Product Code. 11399554

  • 170.98 € / Pack of 4
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Experience in-house fluid transfer system flexibility with a Thermo Scientific™ Nalgene™ Three-way Stopcock, arranged in a T-shape to connect any two — or all three — arms of the stopcock with ease.

  • Tubulated outlets are arranged in a T shape and accepts 1/4″ through 5/16″ tubing
  • Polypropylene, with non-seizing, leakproof† Teflon™ TFE plug
  • Autoclavable

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stopcock
Polypropylene
Polypropylene
4 mm
1 each
Tubulated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1419062 Certificate TypeCertificate of Compliance Date13/12/2024 Catalog Number6470-0004
Lot Number1311947 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number6470-0004
Lot Number1374728 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number6470-0004
Lot Number1408353 Certificate TypeCertificate of Compliance Date14/06/2024 Catalog Number6470-0004
Lot Number1406135 Certificate TypeCertificate of Compliance Date09/05/2024 Catalog Number6470-0004
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Three-way Stopcock > Stopcock - Three-way, Plug Bore: 4mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.