Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers
Versatility at a lower cost than stainless-steel tanks.
Brand: Thermo Scientific™ 14100-0015
249.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.
Features:- Molded as one piece, no seams
- Nominal wall thickness is 5/32″ (3.97mm)
- Stepped flange at top provides reinforcement and grip for lifting
- Can be modified with factory-installed spigot
- Not autoclavable
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Specifications
18 in. | |
LLDPE | |
38 L | |
12 in. | |
12 in. |
Tank with Cover | |
10 gal. | |
45 cm | |
30 cm | |
30 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.