Learn More
Thermo Scientific™ Nalgene™ LDPE Centrifuge Bottle Adapter

Support 250mL bottles and ensure proper rotor fit with the Thermo ScientificTM NalgeneTM LDPE Centrifuge Bottle Adapter.
Brand: Thermo Scientific™ DS3125-0250
88.64 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Support 250mL bottles and ensure proper rotor fit with the Thermo Scientific™ Nalgene™ LDPE Centrifuge Bottle Adapter. For use with Thermo Scientific™ Sorvall™ GSA rotors..
- For use with Nalgene 250ml centrifuge bottles catalog numbers 3120-0250, 3121-0250, 3122-0250, 3127-0250, 3140-0250 and 3141-0250
- Adapts Nalgene 250ml centrifuge bottles to fit in Thermo Scientific Sorval GSA rotors
- Molded of white, low-density polyethylene

Specifications
Adapter | |
LDPE | |
Centrifuge Bottle Adapter for 250mL bottles | |
6 |
250 mL Bottle | |
250 mL | |
White |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1419219 | Certificate of Compliance | 18/12/2024 | DS3125-0250 |
1249574 | Certificate of Compliance | 14/02/2019 | DS3125-0250 |
1246316 | Certificate of Compliance | 29/12/2018 | DS3125-0250 |
1202528 | Certificate of Compliance | 19/07/2017 | DS3125-0250 |
1077473-COC | Certificate of Compliance | 17/04/2017 | DS3125-0250 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.