missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure
Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.
Brand: Thermo Scientific™ 6250-9050
24.73 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
This item is not returnable.
View return policy
Description
Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.
Features:
- Straight sided vials allow easy access for filling and emptying
- Friction-fit closures are completely removable and snap in place for convenient vial access
- Translucent wall allows user to see if vials are filled or empty
- Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C
Specifications
Sample Vial LDPE 50mL | |
LDPE | |
144 | |
Nalgene | |
Friction-fit Snap Closure | |
144 Cases, 12 Pk. | |
Vial |
37.3 mm | |
50 mL | |
12 | |
50 mL | |
70.9 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction