missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ LDPE Dropper Bottles: Bulk Pack Product Code.: 10494933
Add to basket

Thermo Scientific™ Nalgene™ LDPE Dropper Bottles: Bulk Pack
GREENER_CHOICE

Product Code. 10494933
8 mL, Natural
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
Color:
Natural
White

Product Code. 10494933

Brand: Thermo Scientific™ 3127509025

Edge
Add to basket
Add to basket

Repeatedly carry out reliable routine dispensation with these LDPE dropper bottles, made of low-density polyethylene.

Repeatedly carry out reliable, routine dispensation with Thermo Scientific™ Nalgene™ LDPE White Dropper Bottles. Made of low-density polyethylene, these bottles are to be used with Nalgene controlled dropper tips and closures.

  • Natural or white LDPE bottles
  • Dropper control tip snaps into place for a secure fit, sold separately
  • Dropper tip delivers 40 or 50μL drops (based on water), sold separately
  • Consistent, accurate drop sizes with Nalgene fitments, sold separately
  • Colored dropper closures available, sold separately
  • Leakproof†

Ordering Information:

Dropper Bottles are bulk packed 2000 per case. Order Nalgene controlled-drop dispensing tip (Cat. Nos. 312758, 312759) and colored closures (Cat. No. 312760) separately.

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 8 mL
Capacity (English) 0.27 oz.
Color Natural
Diameter (Metric) Inner Neck 10 mm
Material LDPE
No. per Case 2000
No. per Pack 2000
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition.
Closure Included Yes
Dropper Capacity 8 mL
Drop Size 40/50 μL
Shape Round
Height (Metric) 65 mm
Product Type Dropping Bottle
For Use With (Equipment) Nalgene Controlled Dropper
Width (English) 0.78 in.
Height (English) 2.05 in.
Closure Size 15-415 mm
Diameter (Metric) 20 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1423597 Certificate TypeCertificate of Compliance Date22/02/2025 Catalog Number312750-9025
Lot Number1285342 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number312750-9025
Lot Number1411315 Certificate TypeCertificate of Compliance Date20/08/2024 Catalog Number312750-9025
Lot Number1404955 Certificate TypeCertificate of Compliance Date26/04/2024 Catalog Number312750-9025
Lot Number1400535 Certificate TypeCertificate of Compliance Date08/02/2024 Catalog Number312750-9025

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ LDPE Dropper Bottles: Bulk Pack >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.