missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover
GREENER_CHOICE

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Brand:  Thermo Scientific™ DS5300-0507

79.30 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10024840

  • 82.30 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.

Features:

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable

Note:

  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved

.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 gal.
Jar with Cover Multipurpose PC 133 x 191mm
-135°C to +135°C
7.5 in.
5.2 in.
Clear
2.2 L
Polycarbonate
191 mm
133 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1362238 Certificate TypeCertificate of Compliance Date20/06/2022 Catalog NumberDS5300-0507
Lot Number1276687 Certificate TypeCertificate of Compliance Date05/02/2020 Catalog NumberDS5300-0507
Lot Number1269077 Certificate TypeCertificate of Compliance Date30/11/2019 Catalog NumberDS5300-0507
Lot Number1265450 Certificate TypeCertificate of Compliance Date25/09/2019 Catalog NumberDS5300-0507
Lot Number1246364 Certificate TypeCertificate of Compliance Date20/12/2018 Catalog NumberDS5300-0507
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover > Capacity: 2.2L (0.5 gal.); 5 OD x 7 in. H

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.