Learn More
Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.
82.30 € - 170.00 €
Specifications
Color | Clear |
---|---|
Temperature Range | -135°C to +135°C |
Material | Polycarbonate |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10024840
![]() |
Thermo Scientific™
DS5300-0507 |
2.2 L | 133 mm | 191 mm |
82.30 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
10288770
![]() |
Thermo Scientific™
DS5300-9609 |
4.7 L | 168 mm | 235 mm |
108.00 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
10132831
![]() |
Thermo Scientific™
DS5300-9910 |
8.3 L | 222 mm | 254 mm |
170.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.
- Drill, tap or apply clamps to jars to attach heating or cooling equipment
- Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
- Autoclavable
- Jar DS5300-0507 is suitable for vacuum applications if not autoclaved
Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
Clear | |
-135°C to +135°C | |
Polycarbonate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.