Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.
198.00 € - 955.00 €
Specifications
Color | Translucent |
---|---|
Description | Narrow-Mouth Packaging Bottles |
Material | PPCO |
Closure Color | Natural, translucent |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Product Code | Brand | Capacity (Metric) | dimClosureSize | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | dimClosureSize | Price | Quantity & Availability | ||||
10690714
|
Thermo Scientific™
312087-0001 |
30 mL |
810.00 €
Pack of 1000 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
10344723
|
Thermo Scientific™
312087-0002 |
60 mL |
955.00 €
Pack of 1000 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
10110903
|
Thermo Scientific™
312087-0004 |
125 mL |
554.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10324103
|
Thermo Scientific™
312087-0008 |
250 mL |
570.00 €
Pack of 250 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
10592995
|
Thermo Scientific™
312087-0016 |
500 mL |
300.00 €
Pack of 125 |
In Stock
Log in to see stock. |
|||||
10593185
|
Thermo Scientific™
312087-0032 |
1000 mL |
198.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, as well as impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and feature polypropylene closures.
Features:- Natural, translucent polypropylene copolymer
- Polypropylene screw closures
- Autoclavable
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
Translucent | |
PPCO | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
Autoclavable | |
Round | |
Polypropylene |
Narrow-Mouth Packaging Bottles | |
Natural, translucent | |
Yes | |
Narrow | |
Packer Bottle | |
Screw (Bulk Packed, Unassembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.