missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Graduated Plastic Beakers with Handles

Click to view available options
Capacity (Metric):
1000 mL
3000 mL
Description
Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring, and can withstand continuous use at high temperatures.
- Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F)
- Transparent to microwaves
- Transparent PMP material allows a clear view of beaker contents
- Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
- Sturdy, molded-in rectangular handle provides easy, safe handling and pouring
- Autoclavable/Transparent/Graduated
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity (English) | 33.81 oz. |
Color | Clear |
Description | Beaker with Handle Graduated PMP 1000 mL |
Capacity (Metric) | 1000 mL |
Material | PMP |
Graduation Range | 100mL-1000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Documents
Product Information
Schematics & Diagrams
Product drawing: 001223xxxx1_0291
File size: 28.9 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1420524 | Certificate of Compliance | 13/02/2025 | 1223-1000 |
1417802 | Certificate of Compliance | 13/02/2025 | 1223-1000 |
1285533 | Certificate of Compliance | 10/12/2024 | 1223-1000 |
1410256 | Certificate of Compliance | 27/08/2024 | 1223-1000 |
1405220 | Certificate of Compliance | 24/04/2024 | 1223-1000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ PMP Graduated Plastic Beakers with Handles >
Spot an opportunity for improvement?Share a Content Correction