Learn More
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders

Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.
Brand: Thermo Scientific™ 3663-0050
17.61 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.
Features:- No meniscus to confuse readings—eliminates guesswork
- Large blue polypropylene octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (will affect accuracy)
- Transparent
Ordering Information:
- Individually packaged
- 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
- 2000 and 4000mL sizes have standard graduations

Specifications
50 mL | |
±0.5 mL | |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
18 | |
1.29 in. | |
32.8 mm | |
Autoclavable | |
145°C | |
22.6 mm | |
293°F | |
7.29 in. | |
Graduated Cylinder |
PMP | |
Graduated Cylinder PMP 50mL | |
1 | |
To Contain, To Deliver | |
3mL to 50mL in 1mL increments | |
1 mL | |
±0.50mL | |
Round | |
0.89 in. | |
Hexagonal | |
185.2 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1299609 | Certificate of Compliance | 10/12/2024 | 3663-0050 |
1395592 | Certificate of Compliance | 23/10/2023 | 3663-0050 |
1392101 | Certificate of Compliance | 07/09/2023 | 3663-0050 |
1371233 | Certificate of Compliance | 25/02/2023 | 3663-0050 |
1340280 | Certificate of Compliance | 24/11/2021 | 3663-0050 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.