Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Barbed Bulkhead Fittings, 6.5 mm
For Use With: Nalgene Bottle and Carboy Closures
Brand: Thermo Scientific™ 6149-0002
13.70 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Customize tubing sets as culture vessels for aseptic transfer of liquids with autoclavable Thermo Scientific™ Nalgene™ Barbed Polypropylene Bulkhead Fittings, suitable for use with most Nalgene bottle and carboy closures. Pre-drilled 38mm-430 closures allow easy, safe in-house assembly.
Features:- 53B closures accept (two) 0.25″ fittings
- Fittings, barbed at both ends, accept tubing for inside and outside container
Includes:
Instructions, drilling template and two each of polypropylene barbed fitting, acetyl nuts, silicone gaskets and and TPE port caps.

Specifications
0.25 in. | |
Nalgene bottles and carboys | |
24/Cs. | |
Fitting |
6.5 mm | |
Polypropylene | |
2 Pk. | |
Case of 24 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7451700010 | Certificate of Compliance | 07/03/2025 | 6149-0002 |
7450113010 | Certificate of Compliance | 18/02/2025 | 6149-0002 |
7448442010 | Certificate of Compliance | 22/01/2025 | 6149-0002 |
7444976010 | Certificate of Compliance | 20/01/2025 | 6149-0002 |
7376763010 | Certificate of Compliance | 24/09/2021 | 6149-0002 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.