missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, End Cap

For Use With: Nalgene Carboy 2630 and 2261

Brand:  Thermo Scientific™ 2689-2075

Product Code. 15951501

  • 30.30 € / Pack of 4
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sanitary ports for easy fill/ing and dispensing. Thermo Scientific™ Nalgene™ End Caps in polycarbonate or polypropylene to provide operations. Caps also can be securely mounted to 3 in. sanitary flange for applications used with Nalgene™ Sanitary Carboys.

  • Autoclavable
  • Compatible with Nalgene Sanitary Carboys (Cat. Nos. 2630 and 2261)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Two 0.75 in. (19mm) sanitary ports, polypropylene
19 mm
Polypropylene
1 Ea.
0.75 in.
Nalgene Sanitary Carboys
4/Cs.
End Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1348339 Certificate TypeCertificate of Compliance Date05/03/2022 Catalog Number2689-2075
Lot Number1191780 Certificate TypeCertificate of Compliance Date19/07/2017 Catalog Number2689-2075
Lot Number1076987-COC Certificate TypeCertificate of Compliance Date17/04/2017 Catalog Number2689-2075
Lot Number1055675-COC Certificate TypeCertificate of Compliance Date17/04/2017 Catalog Number2689-2075
Lot Number1052039-COC Certificate TypeCertificate of Compliance Date17/04/2017 Catalog Number2689-2075
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polypropylene, End Cap > Two 0.75 in. (19mm) sanitary ports, polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.