Learn More
Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.
Brand: Thermo Scientific™ 5930-0030
43.37 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Superior chemical resistance make these compatible for many chemicals in the lab
- Higher specific gravity than water so stays submerged in a water bath—won't float
Note:
These racks are NOT autoclavable

Specifications
Test Tube Rack | |
3 x 8 | |
White | |
Polypropylene | |
Rectangular | |
No | |
4 | |
32 cm | |
11.5 cm | |
30 mm |
Test Tube Rack PP 30mm | |
Not Autoclavable | |
Tubes (25 to 30 mm) | |
24 | |
3 Tiers | |
21-25mm Tubes | |
1 | |
12.5 in. | |
4.5 in. | |
30 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1424026 | Certificate of Compliance | 26/02/2025 | 5930-0030 |
1300391 | Certificate of Compliance | 10/12/2024 | 5930-0030 |
1302577 | Certificate of Compliance | 10/12/2024 | 5930-0030 |
1318428 | Certificate of Compliance | 10/12/2024 | 5930-0030 |
1285985 | Certificate of Compliance | 10/12/2024 | 5930-0030 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.